Weatherproof Receptacle w/Lug, 200A, 3W4, 600VAC/250VDC

Item #: 805342
Cat #: ARL2042
UPC: 782274251097
Sign In or Register to view pricing and more.
Documents & Guides
Arktite Weatherproof Receptacle w/ Mechanical Lug, 200A, 3W4, 600VAC/250VDC, Style 2, 500-400 Hz

Overview

Arktite Weatherproof Receptacle w/ Mechanical Lug, 200A, 3W4, 600VAC/250VDC, Style 2, 500-400 Hz
Also known as: 782274251097, ARL2042

Specifications

Amps: 200
Volts DC: 250
Type: Weatherproof Receptacle
Volts AC: 600
Amps: 200
Type: Weatherproof Receptacle
Volts DC: 250
Volts AC: 600

Customer Reviews

No reviews for this product
(0)