200 Amp Pin & Sleeve Receptacles

121 Found
Appleton

Pin & Sleeve Receptacle, 200A, 3W4P, Style 2

Item #: 57025
CAT #: ADR20034
UPC: 781381612661
Sign In or Register to view pricing and more.
Appleton

200 AMP RECEPT ASSEM 4P S2

Item #: 58250
CAT #: AR20034
UPC: 781381131568
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Receptacle, 200A, 600V, 4P4W, Style 1

Item #: 193758
CAT #: ADR20044
UPC: 781381612678
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Receptacle, 200A, 4W4P, Style 1

Item #: 257404
CAT #: AR20044
UPC: 781381131575
Sign In or Register to view pricing and more.
Hubbell-Killark

20A 250V Quick-Wire Acceptor Receptacle

Item #: 1558979
CAT #: UGR0-20232QW
UPC: 783936125770
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Receptacle, 200A, 4-Pole, 3-Wire

Item #: 238581
CAT #: ADR20034RS
UPC: 781381711753
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Receptacle, 200A, 4P4W, Style 1

Item #: 165641
CAT #: AR20044-RS
UPC: 781381296427
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

PS, INS, RECEPT, 3P4W, 200A 600V, S2

Item #: 89342
CAT #: HBL4200RS2W
UPC: 783585011509
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Receptacle, 200A, 600V, 4P3W, Style 2, Reverse Service

Item #: 57596
CAT #: AR20034-RS
UPC: 781381296410
Sign In or Register to view pricing and more.
Appleton

200 Amp Receptacle, 4-Pole, 4-Wire, with Mounting Box

Item #: 57065
CAT #: ADJA20044-200
UPC: 781381612531
Sign In or Register to view pricing and more.
Appleton

200A FLIP COVER GROUP-4P

Item #: 263190
CAT #: PTLC200B
UPC: 781381098885
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Receptacle with AJA Mounting Box

Item #: 57045
CAT #: ADJA20034-200
UPC: 781381612616
Sign In or Register to view pricing and more.
Thomas & Betts

200A REC 3P4W JL 600V REV SC

Item #: 404395
CAT #: JRS2034HR
UPC: 708917160212
Sign In or Register to view pricing and more.
Thomas & Betts

ETN P3BFD3060G P3BFD3060GPRW III 60

Item #: 48204
CAT #: DF2504FRAB0
UPC: 708917138648
Sign In or Register to view pricing and more.
Appleton

200 Amp Receptacle, 4-Pole, 4-Wire, with Mounting Box

Item #: 317007
CAT #: ADJA20044200RS
UPC: 781381711791
Sign In or Register to view pricing and more.
Appleton

Recp & Mtg Box 200a 4w4p

Item #: 172135
CAT #: AJA20044-250
UPC: 781381131094
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Receptacle, 200A, 3W4P, Style 2

Features: Horsepower: 50hp, Pressure Wire Terminals: 50 To 400hz, Application: Ideal For Use On Shipping Docks, Ports, And Other Ship To Shore Applications, Suitable For Use In Locations Where A Weatherproof Enclosure Is Required, Rough Usage Construction
Item #: 57025
CAT #: ADR20034
UPC: 781381612661
Sign In or Register to view pricing and more.
Appleton

200 AMP RECEPT ASSEM 4P S2

Powertite Grounding Style 2 Receptacle, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 2/0 AWG - 250 MCM, Amperage Rating: 200 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copperfree (4/10 Of 1 PCT Maxi
Item #: 58250
CAT #: AR20034
UPC: 781381131568
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Receptacle, 200A, 600V, 4P4W, Style 1

Powertite Pin & Sleeve Receptacle, 200A, 600V, 4P4W, Style 1 (Shell Only), Sleeve Spring Door, NEMA 3, 3R, 4X
Item #: 193758
CAT #: ADR20044
UPC: 781381612678
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Receptacle, 200A, 4W4P, Style 1

Pin & Sleeve Receptacle, 200A, 4W4P, Style 1 **Receptacle Only**
Item #: 257404
CAT #: AR20044
UPC: 781381131575
Sign In or Register to view pricing and more.
Hubbell-Killark

20A 250V Quick-Wire Acceptor Receptacle

KIL UGR0-20232QW ACCEPTOR REC
Item #: 1558979
CAT #: UGR0-20232QW
UPC: 783936125770
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Receptacle, 200A, 4-Pole, 3-Wire

200 Amp, Pin & Sleeve Receptacle Only, 4-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X. Includes: Reverse Service
Item #: 238581
CAT #: ADR20034RS
UPC: 781381711753
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Receptacle, 200A, 4P4W, Style 1

200 Amp, Pin & Sleeve Receptacle Only, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X. Includes: Reverse Service.
Item #: 165641
CAT #: AR20044-RS
UPC: 781381296427
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

PS, INS, RECEPT, 3P4W, 200A 600V, S2

Hubbell Wiring Device Kellems, Heavy Duty Products, Insulgrip Pin andSleeve Devices, Industrial Grade, Female, Receptacle, 200A 600V AC, 3-Pole 4-Wire Grounding Style 2, Terminal Screws, Gray and Black,Watertight
Item #: 89342
CAT #: HBL4200RS2W
UPC: 783585011509
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Receptacle, 200A, 600V, 4P3W, Style 2, Reverse Service

Powertite Pin & Sleeve Receptacle, 200A, 600V, 4P4W, Style 2 (Shell and Extra Pole), Sleeve Spring Door, NEMA 3, 3R, 4X, Reverse Service
Item #: 57596
CAT #: AR20034-RS
UPC: 781381296410
Sign In or Register to view pricing and more.
Appleton

200 Amp Receptacle, 4-Pole, 4-Wire, with Mounting Box

200 Amp, Pin & Sleeve Receptacle with AJA Mounting Box, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X
Item #: 57065
CAT #: ADJA20044-200
UPC: 781381612531
Sign In or Register to view pricing and more.
Appleton

200A FLIP COVER GROUP-4P

Appleton Receptacle Spring Cover, For Powertite 200 AMP 4-Pole Receptacles
Item #: 263190
CAT #: PTLC200B
UPC: 781381098885
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Receptacle with AJA Mounting Box

Pin & Sleeve Receptacle with AJA Mounting Box, 200A, 600 VAC, 250VDC, 3-Wire, 4-Pole, 2" Hub Size
Item #: 57045
CAT #: ADJA20034-200
UPC: 781381612616
Sign In or Register to view pricing and more.
Thomas & Betts

200A REC 3P4W JL 600V REV SC

200A REC 3P4W JL 600V REV SC
Item #: 404395
CAT #: JRS2034HR
UPC: 708917160212
Sign In or Register to view pricing and more.
Thomas & Betts

ETN P3BFD3060G P3BFD3060GPRW III 60

THB DF2504FRAB0 200A REC 4P5W
Item #: 48204
CAT #: DF2504FRAB0
UPC: 708917138648
Sign In or Register to view pricing and more.
Appleton

200 Amp Receptacle, 4-Pole, 4-Wire, with Mounting Box

200 Amp, Pin & Sleeve Receptacle with AJA Mounting Box, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X. Includes: Reverse Service.
Item #: 317007
CAT #: ADJA20044200RS
UPC: 781381711791
Sign In or Register to view pricing and more.
Appleton

Recp & Mtg Box 200a 4w4p

App Aja20044-250 4w-4p Rcpt
Item #: 172135
CAT #: AJA20044-250
UPC: 781381131094
Sign In or Register to view pricing and more.
Page 1 of 8
121 Items found