Pin & Sleeve Receptacle, 60 Amp, 4-Pole, 3-Wire
Item #:
79670
Cat #:
AR642
UPC:
782274062709
Sign In or Register to view pricing and more.
Documents & Guides
60 Amp, Pin & Sleeve Receptacle Only, 4-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.390" - 1.375". NEMA 4X.
Overview
60 Amp, Pin & Sleeve Receptacle Only, 4-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.390" - 1.375". NEMA 4X.
Also known as: 782274062709, AR642, welding receptacle
Specifications
Material: | Cast Aluminum |
Type: | Receptacle |
Color: | Metallic |
Volts AC: | 600 |
Amps: | 60 |
Material: | Cast Aluminum |
Color: | Metallic |
Amps: | 60 |
Type: | Receptacle |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)