30A 4W4P 600V RCPT ASSY BACK BX SPDR 1
Item #:
81992
Cat #:
ARE3423
UPC:
782274034959
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series Arktite ARE receptacle assembly, 30A, Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum,Spring door,1",600 Vac/250 Vdc
Overview
Eaton Crouse-Hinds series Arktite ARE receptacle assembly, 30A, Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum,Spring door,1",600 Vac/250 Vdc
Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.
Also known as: 782274034959, ARE3423
Specifications
Color: | Natural |
Material: | Copper |
Color: | Natural |
Material: | Copper |
Customer Reviews
No reviews for this product
(0)