Switch Rated Receptacle, 30A, 480V, 3P

Item #: 62432
Cat #: 33-34043
UPC: 784474002059
Sign In or Register to view pricing and more.
Documents & Guides
Switch Rated Receptacle, 30 Amp, 480 VAC, 3 Pole, 4 Wire, Ground, Blue

Overview

Switch Rated Receptacle, 30 Amp, 480 VAC, 3 Pole, 4 Wire, Ground, Blue
Meltric MEL33-34043 DS series DECONTACTOR™ provide a useful combination of capacity and ruggedness. DS are often used to connect motors and welders in the metals, quarry, automotive and mining industries. They are designed for applications requiring large wiring capacities. The DS's environmental rating is achieved as soon as the plug and receptacle are fully engaged, making them an excellent choice for outdoor applications where rainproof performance is required.
Also known as: 784474002059, 33-34043

Specifications

Type: Receptacle
Volts AC: 480
Color: Blue
Amps: 30
Type: Receptacle
Color: Blue
Volts AC: 480
Amps: 30

Customer Reviews

No reviews for this product
(0)