32 Amp Pin & Sleeve Receptacles

6 Found
Hubbell-Wiring Kellems

PS, IEC, RECP, 3P4W, 32A 380-480V,4X/69K

Item #: 328841
CAT #: HBL432R3W
UPC: 783585404714
Sign In or Register to view pricing and more.
Hubbell-Killark

VERSAMATE RECEPT 32A 3P4W 480V

Item #: 1225437
CAT #: VSI30R407
UPC:
Sign In or Register to view pricing and more.
R. Stahl

RECEPTACLE SWITCH SOCKET 480V 32A

Item #: 742241
CAT #: 8571/11-407
UPC:
Sign In or Register to view pricing and more.
Appleton

APP PRE432RN ATX SOCKET 32A 3

Item #: 790175
CAT #: PRE432RN
UPC: 781381290173
Sign In or Register to view pricing and more.
Leviton

LEV SP432-R6 RCPT-3P4W32A380/415VAC

Item #: 550035
CAT #: SP432-R6
UPC: 078477061091
Sign In or Register to view pricing and more.
Leviton

RCPT-4P5W32A220/380VAC

Item #: 379428
CAT #: SP532-R6
UPC:
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

PS, IEC, RECP, 3P4W, 32A 380-480V,4X/69K

Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Female, Receptacle, 32A 380/480V, 3-Pole 4-Wire Grounding, Terminal Screws, Red, Watertight
Item #: 328841
CAT #: HBL432R3W
UPC: 783585404714
Sign In or Register to view pricing and more.
Hubbell-Killark

VERSAMATE RECEPT 32A 3P4W 480V

*** Discontinued ***
Item #: 1225437
CAT #: VSI30R407
UPC:
Sign In or Register to view pricing and more.
R. Stahl

RECEPTACLE SWITCH SOCKET 480V 32A

RECEPTACLE SWITCH SOCKET 480V 32A
Item #: 742241
CAT #: 8571/11-407
UPC:
Sign In or Register to view pricing and more.
Appleton

APP PRE432RN ATX SOCKET 32A 3

APP PRE432RN ATX SOCKET 32A 3
Item #: 790175
CAT #: PRE432RN
UPC: 781381290173
Sign In or Register to view pricing and more.
Leviton

LEV SP432-R6 RCPT-3P4W32A380/415VAC

LEV SP432-R6 RCPT-3P4W32A380/415VAC
Item #: 550035
CAT #: SP432-R6
UPC: 078477061091
Sign In or Register to view pricing and more.
Leviton

RCPT-4P5W32A220/380VAC

LEV SP532-R6 RCPT-4P5W32A220/380VAC
Item #: 379428
CAT #: SP532-R6
UPC:
Sign In or Register to view pricing and more.
Page 1 of 1
6 Items found