400 Amp Pin & Sleeve Receptacles

41 Found
Appleton

400a Rs Recpt Assy 4w4p S1 .84

Item #: 279204
CAT #: AR40044RS
UPC: 781381325226
Sign In or Register to view pricing and more.
Appleton

400a Recept Hsg Group

Item #: 784808
CAT #: AJA40133400
UPC: 781381295062
Sign In or Register to view pricing and more.
Appleton

400amp Recept Assem 4p S1 .84

Item #: 108972
CAT #: AR40044
UPC: 781381296472
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

400A 3W4P ARK RCPT HOUS SPDR .84 CNDT SZ

Item #: 109749
CAT #: AR4042
UPC: 782274066202
Sign In or Register to view pricing and more.
Meltric

Pin & Sleeve Receptacle, 400A, Back-Box Mount, 480V

Item #: 981063
CAT #: 39-44043-172
UPC: 784474027748
Sign In or Register to view pricing and more.
Rig Power

RPW RMP-PMR-2F-BL FEMALE DOUBLE

Item #: 755959
CAT #: RMP-PMR-2F-BL
UPC:
Sign In or Register to view pricing and more.
Appleton

APP AJA40123400 POWERTITE 400A RECE

Item #: 1922793
CAT #: AJA40123400
UPC: 781381295048
Sign In or Register to view pricing and more.
Appleton

APP AR40144N4 400A RCPT ASSY 4P S1

Item #: 1449271
CAT #: AR40144N4
UPC: 781381997164
Sign In or Register to view pricing and more.
Appleton

400amp Recept Assem 4p S2 1.25

Item #: 257436
CAT #: AR40134
UPC: 781381296519
Sign In or Register to view pricing and more.
Appleton

APP AJA40123400RS POWERTITE 400A RE

Item #: 688280
CAT #: AJA40123400RS
UPC: 781381324793
Sign In or Register to view pricing and more.
Appleton

400a Rs Recpt Assy 3w3p S1 .84

Item #: 727750
CAT #: AR40033RS
UPC: 781381325196
Sign In or Register to view pricing and more.
Appleton

APP AJA40133400RS 400A RECEPT HSG G

Item #: 1381409
CAT #: AJA40133400RS
UPC: 781381324816
Sign In or Register to view pricing and more.
Appleton

APP AJA40044400N4 400A RECEPTACLE N

Item #: 1207372
CAT #: AJA40044400N4
UPC: 781381997102
Sign In or Register to view pricing and more.
Appleton

400a Recept Hsg Group

Item #: 230143
CAT #: AJA40144400
UPC: 781381281669
Sign In or Register to view pricing and more.
Appleton

APP AR40123 400AMP RECEPT ASSEM 3P

Item #: 358787
CAT #: AR40123
UPC: 781381296489
Sign In or Register to view pricing and more.
Appleton

400A RS RECPT ASSY 4W4P S1 1.2

Item #: 288608
CAT #: AR40144RS
UPC: 781381325271
Sign In or Register to view pricing and more.
Appleton

400a Rs Recpt Assy 4w4p S1 .84

App Ar40044rs 400a Rs Recpt A
Item #: 279204
CAT #: AR40044RS
UPC: 781381325226
Sign In or Register to view pricing and more.
Appleton

400a Recept Hsg Group

App Aja40133-400 400a 3p/3w bow & Recepticle
Item #: 784808
CAT #: AJA40133400
UPC: 781381295062
Sign In or Register to view pricing and more.
Appleton

400amp Recept Assem 4p S1 .84

400amp Recept Assem 4p S1 .84
Item #: 108972
CAT #: AR40044
UPC: 781381296472
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

400A 3W4P ARK RCPT HOUS SPDR .84 CNDT SZ

Eaton Crouse-Hinds series Arktite AR receptacle, 400A, Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, Spring door, 600 Vac/250 Vdc, 0.84"
Item #: 109749
CAT #: AR4042
UPC: 782274066202
Sign In or Register to view pricing and more.
Meltric

Pin & Sleeve Receptacle, 400A, Back-Box Mount, 480V

MEL3944043172 MELTRIC 39-44043-172 FEMALE RECEPT-BACK BOX MOUNT
Item #: 981063
CAT #: 39-44043-172
UPC: 784474027748
Sign In or Register to view pricing and more.
Rig Power

RPW RMP-PMR-2F-BL FEMALE DOUBLE

RPW RMP-PMR-2F-BL FEMALE DOUBLE HOLE RECEPTICAL-BLUE
Item #: 755959
CAT #: RMP-PMR-2F-BL
UPC:
Sign In or Register to view pricing and more.
Appleton

APP AJA40123400 POWERTITE 400A RECE

APP AJA40123400 POWERTITE 400
Item #: 1922793
CAT #: AJA40123400
UPC: 781381295048
Sign In or Register to view pricing and more.
Appleton

APP AR40144N4 400A RCPT ASSY 4P S1

APP AR40144N4 400A RCPT ASSY
Item #: 1449271
CAT #: AR40144N4
UPC: 781381997164
Sign In or Register to view pricing and more.
Appleton

400amp Recept Assem 4p S2 1.25

App Ar-40134 400 Amp Receptal e 3w 4p
Item #: 257436
CAT #: AR40134
UPC: 781381296519
Sign In or Register to view pricing and more.
Appleton

APP AJA40123400RS POWERTITE 400A RE

APP AJA40123400RS POWERTITE 4
Item #: 688280
CAT #: AJA40123400RS
UPC: 781381324793
Sign In or Register to view pricing and more.
Appleton

400a Rs Recpt Assy 3w3p S1 .84

App Ar40033rs 400a Rs Recpt A
Item #: 727750
CAT #: AR40033RS
UPC: 781381325196
Sign In or Register to view pricing and more.
Appleton

APP AJA40133400RS 400A RECEPT HSG G

APP AJA40133400RS 400A RECEPT
Item #: 1381409
CAT #: AJA40133400RS
UPC: 781381324816
Sign In or Register to view pricing and more.
Appleton

APP AJA40044400N4 400A RECEPTACLE N

APP AJA40044400N4 400A RECEPT
Item #: 1207372
CAT #: AJA40044400N4
UPC: 781381997102
Sign In or Register to view pricing and more.
Appleton

400a Recept Hsg Group

App Aja40144400 400a Recept H
Item #: 230143
CAT #: AJA40144400
UPC: 781381281669
Sign In or Register to view pricing and more.
Appleton

APP AR40123 400AMP RECEPT ASSEM 3P

APP AR40123 400AMP RECEPT ASS
Item #: 358787
CAT #: AR40123
UPC: 781381296489
Sign In or Register to view pricing and more.
Appleton

400A RS RECPT ASSY 4W4P S1 1.2

Powertite Grounding Style 1 Receptacle, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 400 - 1000 MCM, Amperage Rating: 400 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copperfree (4/10 Of 1 PCT Maxim
Item #: 288608
CAT #: AR40144RS
UPC: 781381325271
Sign In or Register to view pricing and more.
Page 1 of 3
41 Items found