Pin & Sleeve Receptacle, 60A, 4W4P, Style 1, Reverse Service

Item #: 254741
Cat #: ADR6044RS
UPC: 781381710916
Sign In or Register to view pricing and more.
Pin & Sleeve Receptacle, 60A, 4W4P, Style 1, Reverse Service, 600VAC, 250VDC

Overview

Pin & Sleeve Receptacle, 60A, 4W4P, Style 1, Reverse Service, 600VAC, 250VDC
Powertite Grounding Style 1 Receptacle, Number Of Poles: 4, Number Of Wires: 4,Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex), Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Co poxy Powder Coat,Dimensions: 4-1/4 IN Width X 4-1/4 IN Height X 4.63 IN Depth, Standard: UL 1682,UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSACertified: 065179; NEMA FB11, For ACP6044BC Metallic Clamping Ring Plug
Also known as: 781381710916, ADR6044RS

Specifications

Type: Receptacle
Color: Metallic
Volts AC: 600
Amps: 60
Material: Aluminum
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4
Type: Receptacle
Volts AC: 600
Material: Aluminum
Color: Metallic
Amps: 60
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)