60 Amp, 480 Volt Receptacle, DB60 Series

Item #: 62185
Cat #: 89-64043
UPC: 784474008501
Sign In or Register to view pricing and more.
Documents & Guides
60 Amp, 480 Volt 3-Phase, 30 Hp, Pin & Sleeve Receptacle, Industrial Grade, DB60 Series, NEMA 4X, IP66 + 67. Switch Rated (AC Only).

Overview

60 Amp, 480 Volt 3-Phase, 30 Hp, Pin & Sleeve Receptacle, Industrial Grade, DB60 Series, NEMA 4X, IP66 + 67. Switch Rated (AC Only).
Receptacle, With Ground, Horsepower Rating 30 HP at 480 V, Short Circuit Rating100 KAMP, Application: Motors and Inductive Loads, Standard: UL, CSA, NOM, IEC,CE, NFPA 70E, Number Of Poles: 3, Number Of Wires: 4, Wire Size: 8 to 3AWG, Amperage Rating: 60
Also known as: 784474008501, 89-64043

Specifications

Type: Receptacle
Volts AC: 480
Amps: 60
Type: Receptacle
Amps: 60
Volts AC: 480

Customer Reviews

No reviews for this product
(0)