60 Amp Pin & Sleeve Receptacles

256 Found
Appleton

Pin & Sleeve Receptacle, 60 Amp, 4-Pole, 3-Wire

Item #: 58075
CAT #: ADR6034
UPC: 781381186421
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Receptacle, 60A, 4-Pole, 4-Wire

Item #: 58054
CAT #: ADR6044
UPC: 781381186438
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Receptacle, 60A, 125/250V, 4P3W, With Box

Item #: 60505
CAT #: CES-6034
UPC: 781381188159
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Receptacle, 60A, 4W4P, Style 1, Reverse Service

Item #: 254741
CAT #: ADR6044RS
UPC: 781381710916
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Receptacle, 60A, 3W4P, Style 2, Reserve Service

Item #: 97639
CAT #: ADR6034RS
UPC: 781381710930
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Pin & Sleeve Receptacle, 60 Amp, 3 Pole, 4 Wire

Item #: 23491
CAT #: HBL460R7W
UPC: 783585404912
Sign In or Register to view pricing and more.
Leviton

LEV Series IEC Pin & Sleeve Receptacle, 60A/480V, Red

Item #: 1766816
CAT #: 460R7WLEV
UPC: 078477901908
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Pin&Sleeve Receptacle, Mechanical Interlock, 60A, 480V, 3P4W

Item #: 16395
CAT #: HBL460MI7W
UPC: 783585406053
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Receptacle, 60 Amp, 3-Pole, 3-Wire

Item #: 58095
CAT #: ADR6033
UPC: 781381186414
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Pin & Sleeve Receptacle, 60A, 3 Phase Y, 120/208V, Blue

Item #: 85353
CAT #: HBL560R9W
UPC: 783585405735
Sign In or Register to view pricing and more.
Appleton

Receptacle, Pin and Sleeve, 60 Amp, 3 Wire, 4 Pole, 1-1/2" Hub, Aluminum

Item #: 1251603
CAT #: ADR6034P4
UPC: 781381848107
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Pin & Sleeve Receptacle, 60A, 3PH, 480V, 3P4W, Watertight, Blue

Item #: 79115
CAT #: HBL460R9W
UPC: 783585404936
Sign In or Register to view pricing and more.
Leviton

58 Amp, 480 Volt Receptacle, Watertight

Item #: 49062
CAT #: 460R7W
UPC: 078477837955
Sign In or Register to view pricing and more.
Meltric

60 Amp, 480 Volt Receptacle, DSN60 Series

Item #: 61989
CAT #: 63-64043
UPC: 784474545433
Sign In or Register to view pricing and more.
Hubbell-Killark

60a 3w4p Recp Assy

Item #: 253673
CAT #: VR642
UPC: 783936834504
Sign In or Register to view pricing and more.
Meltric

60 Amp, 250 Volt Receptacle, DSN60 Series

Item #: 325272
CAT #: 63-64073
UPC: 784474546478
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Receptacle, 60 Amp, 4-Pole, 3-Wire

60 Amp, Pin & Sleeve Receptacle Only, 4-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.500" - 1.375". NEMA 4X
Item #: 58075
CAT #: ADR6034
UPC: 781381186421
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Receptacle, 60A, 4-Pole, 4-Wire

60 Amp, Pin & Sleeve Receptacle Only, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.500" - 1.375". NEMA 4X.
Item #: 58054
CAT #: ADR6044
UPC: 781381186438
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Receptacle, 60A, 125/250V, 4P3W, With Box

Pin & Sleeve Receptacle, 60A, 125/250V, 4P3W, Complete with Box, Explosion-Proof, 1-1/4" Hub Size
Item #: 60505
CAT #: CES-6034
UPC: 781381188159
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Receptacle, 60A, 4W4P, Style 1, Reverse Service

Pin & Sleeve Receptacle, 60A, 4W4P, Style 1, Reverse Service, 600VAC, 250VDC
Item #: 254741
CAT #: ADR6044RS
UPC: 781381710916
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Receptacle, 60A, 3W4P, Style 2, Reserve Service

Pin & Sleeve Receptacle, 60A, 3W4P, Reserve Service, Style 2, 600VAC, 250VDC
Item #: 97639
CAT #: ADR6034RS
UPC: 781381710930
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Pin & Sleeve Receptacle, 60 Amp, 3 Pole, 4 Wire

Heavy Duty Products, Iec Pin And Sleeve Devices, Industrial Grade, Female, Receptacle, 60a, 3-phase Delta 480v Ac, 3-pole 4-wire Grounding,terminal Screws, Red,watertight
Item #: 23491
CAT #: HBL460R7W
UPC: 783585404912
Sign In or Register to view pricing and more.
Leviton

LEV Series IEC Pin & Sleeve Receptacle, 60A/480V, Red

LEV Series IEC Pin & Sleeve Receptacle, 60 Amp, 480 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Receptacle, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Red
Item #: 1766816
CAT #: 460R7WLEV
UPC: 078477901908
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Pin&Sleeve Receptacle, Mechanical Interlock, 60A, 480V, 3P4W

IEC Pin and Sleeve Device, Industrial Grade, Female, Mechanically Interlocked Receptacle, 60 Amps, 3-Phase Delta, 480 Volt Ac, 3-Pole 4-Wire Grounding, Terminal Screws, Red, Watertight
Item #: 16395
CAT #: HBL460MI7W
UPC: 783585406053
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Receptacle, 60 Amp, 3-Pole, 3-Wire

60 Amp, Pin & Sleeve Receptacle Only, 3-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.500" - 1.375". NEMA 4X
Item #: 58095
CAT #: ADR6033
UPC: 781381186414
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Pin & Sleeve Receptacle, 60A, 3 Phase Y, 120/208V, Blue

Watertight IEC Pin & Sleeve Receptacle, 60A, 3 Phase Y, 120/208 Volts, Blue, 4-Pole, 5-Wire
Item #: 85353
CAT #: HBL560R9W
UPC: 783585405735
Sign In or Register to view pricing and more.
Appleton

Receptacle, Pin and Sleeve, 60 Amp, 3 Wire, 4 Pole, 1-1/2" Hub, Aluminum

Pin and Sleeve Receptacle, Powertite Series, 60 Amp, 3 Wire, 4 Pole, 1-1/2 Inch Hub, Cable Diameter 0.500 - 1.375 Inch, 600 Volt AC, 250 Volt DC, Aluminum
Item #: 1251603
CAT #: ADR6034P4
UPC: 781381848107
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Pin & Sleeve Receptacle, 60A, 3PH, 480V, 3P4W, Watertight, Blue

Pin & Sleeve Receptacle, 60 Amp, 3 Phase, 480V, 3-Pole, 4-Wire, Watertight, Blue
Item #: 79115
CAT #: HBL460R9W
UPC: 783585404936
Sign In or Register to view pricing and more.
Leviton

58 Amp, 480 Volt Receptacle, Watertight

60 Amp, 480 Volt 3-Phase, IEC 309-1 & 309-2, 3P, 4W, Outlet North American Pin & Sleeve Receptacle, Industrial Grade, IP67, Watertight - Red.
Item #: 49062
CAT #: 460R7W
UPC: 078477837955
Sign In or Register to view pricing and more.
Meltric

60 Amp, 480 Volt Receptacle, DSN60 Series

60 Amp, 480 Volt 3-Phase, 20 Hp, Pin & Sleeve Receptacle, Industrial Grade, DSN60 Series, NEMA 4X, IP66 + 67. Switch Rated (AC Only)
Item #: 61989
CAT #: 63-64043
UPC: 784474545433
Sign In or Register to view pricing and more.
Hubbell-Killark

60a 3w4p Recp Assy

Versamate Series Plugs And Receptacles60 Amp NEMA 4x Metallic
Item #: 253673
CAT #: VR642
UPC: 783936834504
Sign In or Register to view pricing and more.
Meltric

60 Amp, 250 Volt Receptacle, DSN60 Series

60 Amp, 250 Volt 3-Phase, 20 Hp, Pin & Sleeve Receptacle, Industrial Grade, DSN60 Series, NEMA 4X, IP66 + 67. Switch Rated (AC Only).
Item #: 325272
CAT #: 63-64073
UPC: 784474546478
Sign In or Register to view pricing and more.
Page 1 of 16
256 Items found