Pin & Sleeve Receptacle Handles

37 Found
Meltric

Nylon Handle, DS20/DSN30 Series, 0.200" - 0.820" Cable Range

Item #: 1248639
CAT #: 512P0D21
UPC: 784474676397
Sign In or Register to view pricing and more.
Meltric

Handle, Blue Nylon - Bagged

Item #: 1213566
CAT #: 513P0D30
UPC: 784474544368
Sign In or Register to view pricing and more.
Meltric

Nylon Handle, DSN20 Series

Item #: 1255011
CAT #: 511P0D18
UPC: 784474558099
Sign In or Register to view pricing and more.
Meltric

Poly Handle, DSN20 Series

Item #: 1247509
CAT #: 511P0N07
UPC: 784474560825
Sign In or Register to view pricing and more.
Meltric

Poly Handle, DSN20 Series

Item #: 1247513
CAT #: 512P0N10
UPC: 784474012669
Sign In or Register to view pricing and more.
Meltric

Nylon Handle, 60A

Item #: 1569280
CAT #: 514P0D35
UPC: 784474544061
Sign In or Register to view pricing and more.
Meltric

Straight Handle for use with PN12C Inlet, Blue

Item #: 15725
CAT #: 01-NA013
UPC:
Sign In or Register to view pricing and more.
Meltric

DS 30a Ph Handle - 3/4"

Item #: 1266602
CAT #: 512P0N07
UPC: 784474004442
Sign In or Register to view pricing and more.
Meltric

Poly Handle, Blue

Item #: 1237039
CAT #: 511P0D21
UPC: 784474571890
Sign In or Register to view pricing and more.
Meltric

Poly Handle, DSN20 Series *** Discontinued ***

Item #: 1398182
CAT #: 511P0N05
UPC: 784474562102
Sign In or Register to view pricing and more.
Meltric

Nylon Handle, DSN30 Series

Item #: 15478
CAT #: 61-3A013
UPC: 784474558761
Sign In or Register to view pricing and more.
Meltric

Polyester Handle, 1" NPT, 30A, Blue

Item #: 1264209
CAT #: 513P0N10
UPC: 784474012683
Sign In or Register to view pricing and more.
Meltric

Poly Handle, DSN30 Series

Item #: 411412
CAT #: 61-3A013-114
UPC: 784474563819
Sign In or Register to view pricing and more.
Meltric

Mel 6h112 60a Metal Handle - 1-1/2n

Item #: 299400
CAT #: 6H112
UPC: 784474010245
Sign In or Register to view pricing and more.
Meltric

DR400 METAL HANDLE 3" NPT

Item #: 1162504
CAT #: 4MH3
UPC: 784474034135
Sign In or Register to view pricing and more.
Meltric

Metal Handle, DB60 Series

Item #: 386799
CAT #: 6H114
UPC: 784474010979
Sign In or Register to view pricing and more.
Meltric

Nylon Handle, DS20/DSN30 Series, 0.200" - 0.820" Cable Range

Nylon Handle Used With All 30 Amp DSN30-Size 2 Series Receptacles Or Plugs & All 20 Amp DS20-Size 2 Series Receptacles Or Plugs, NEMA 4X, For Use With 0.200 - 0.820-Inch Cable Range
Item #: 1248639
CAT #: 512P0D21
UPC: 784474676397
Sign In or Register to view pricing and more.
Meltric

Handle, Blue Nylon - Bagged

Handle; Z; Material: Nylon; Cable Range: 0.390 - 1.180 In, DSN60 Series
Item #: 1213566
CAT #: 513P0D30
UPC: 784474544368
Sign In or Register to view pricing and more.
Meltric

Nylon Handle, DSN20 Series

Nylon Handle used with all 20 Amp DSN20 Series Receptacles or Plugs, NEMA 4X, for use with 0.31 - 0.59 Cable Range.
Item #: 1255011
CAT #: 511P0D18
UPC: 784474558099
Sign In or Register to view pricing and more.
Meltric

Poly Handle, DSN20 Series

Poly Handle use with all 20 Amp DSN20 Series Receptacles or Plugs, NEMA 4X, 3/4" NPT for use with 0.187 - 0.750 Cable Range.
Item #: 1247509
CAT #: 511P0N07
UPC: 784474560825
Sign In or Register to view pricing and more.
Meltric

Poly Handle, DSN20 Series

Poly Handle use with all 20 Amp DSN20 Series Receptacles or Plugs, NEMA 4X, 1" NPT.
Item #: 1247513
CAT #: 512P0N10
UPC: 784474012669
Sign In or Register to view pricing and more.
Meltric

Nylon Handle, 60A

Nylon Handle, For Use With 0.510 - 1.380 Cable Range
Item #: 1569280
CAT #: 514P0D35
UPC: 784474544061
Sign In or Register to view pricing and more.
Meltric

Straight Handle for use with PN12C Inlet, Blue

Handle for PN12C Inlet, Includes Clamp and Bushing, Material: Polyester, Cable Range: 0.350-0.690 in., Threaded Opening, Blue
Item #: 15725
CAT #: 01-NA013
UPC:
Sign In or Register to view pricing and more.
Meltric

DS 30a Ph Handle - 3/4"

Handle, Cable Range 0.187 To 0.75in, Application: DS300 Polyester Inlet, Size: 0.75in Npt, Material: Polyester
Item #: 1266602
CAT #: 512P0N07
UPC: 784474004442
Sign In or Register to view pricing and more.
Meltric

Poly Handle, Blue

Poly Handle, Extended, for use with 0.200 - 0.830 Cable Range.
Item #: 1237039
CAT #: 511P0D21
UPC: 784474571890
Sign In or Register to view pricing and more.
Meltric

Poly Handle, DSN20 Series *** Discontinued ***

Poly Handle, DSN20 SeriesPoly Handle use with all 20 Amp DSN20 Series Receptacles or Plugs, NEMA 4X, 1/2" NPT for use with .20 - .83 Cable Range. *** Discontinued ***
Item #: 1398182
CAT #: 511P0N05
UPC: 784474562102
Sign In or Register to view pricing and more.
Meltric

Nylon Handle, DSN30 Series

Nylon Handle use with all 30 Amp DSN30 Series Receptacles or Plugs, NEMA 4X,for use with 0.20 - 0.83 Cable Range.
Item #: 15478
CAT #: 61-3A013
UPC: 784474558761
Sign In or Register to view pricing and more.
Meltric

Polyester Handle, 1" NPT, 30A, Blue

Handle, 1" NPT, 30 Amp, Application: DS30 Polyester Inlet, Material: Polyester, Color: Blue
Item #: 1264209
CAT #: 513P0N10
UPC: 784474012683
Sign In or Register to view pricing and more.
Meltric

Poly Handle, DSN30 Series

Poly Handle use with all 30 Amp DSN30 Series Receptacles or Plugs, NEMA 4X, 1-1/4" NPT for use with 0.75 - 1.375 Cable Range.
Item #: 411412
CAT #: 61-3A013-114
UPC: 784474563819
Sign In or Register to view pricing and more.
Meltric

Mel 6h112 60a Metal Handle - 1-1/2n

MEL 6H112 60A METAL HANDLE -
Item #: 299400
CAT #: 6H112
UPC: 784474010245
Sign In or Register to view pricing and more.
Meltric

DR400 METAL HANDLE 3" NPT

DR400 METAL HANDLE 3" NPT
Item #: 1162504
CAT #: 4MH3
UPC: 784474034135
Sign In or Register to view pricing and more.
Meltric

Metal Handle, DB60 Series

Metal Handle use with all 60 Amp DB60 Series Receptacles or Plugs, NEMA 4X, 1-1/4" NPT for use with 0.750 - 1.375 Cable Range.
Item #: 386799
CAT #: 6H114
UPC: 784474010979
Sign In or Register to view pricing and more.
Page 1 of 3
37 Items found