Pin & Sleeve Receptacle Mechanical Interlocks
113 Found
Leviton
LEV IEC Pin & Sleeve Mechanical Interlock, 30A/480V
Item #: 1671942
CAT #: 430MI7WLEV
UPC: 078477251447
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Switched Twist-Lock enclosure with a prewired HBL2730 Twist-Lock Receptacle
Item #: 90643
CAT #: SE2730A
UPC: 783585006352
Sign In or Register to view pricing and more.
Pass & Seymour
Non-Fusible Mechanical Interlock Receptacle, 60A, 3PH, 480V, 3P4W
Item #: 289835
CAT #: PS460MIR7-W
UPC: 785007420586
Sign In or Register to view pricing and more.
Leviton
LEV Series IEC Pin & Sleeve Mechanical Interlock
Item #: 1634383
CAT #: 460MI7WLEV
UPC: 078477251584
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Pin & Sleeve Fused Mechanical Interlock, 30A, 3 Phase, 480V
Item #: 90342
CAT #: HBL430MIF7W
UPC: 783585405940
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
ATEX Approved Hazardous Area Power Coupler, 16A, 250V
Item #: 716431
CAT #: GHG5113306R0001
UPC: 250217424940
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
HWDK HBL420MI7W PS IEC MECH
Item #: 212703
CAT #: HBL420MI7W
UPC: 783585392899
Sign In or Register to view pricing and more.
Appleton
Sq-d Rcpt Assy 60a Non Fused
Item #: 684132
CAT #: WSRD63542N4WSD
UPC: 781381090513
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
REPL MOUNTING FEET, HBL430MI7W, 10PK
Item #: 16698
CAT #: HBLRFT2
UPC: 783585501666
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Ps, Iec, Mechint, 3p4w, 100a 3p 480v,w/t
Item #: 16187
CAT #: HBL4100MI7W
UPC: 783585405889
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
HUBW HBL560MI9W
Item #: 90300
CAT #: HBL560MI9W
UPC: 783585406176
Sign In or Register to view pricing and more.
Appleton
Sq-d Rcpt Assy 60a Non Fused
Item #: 325342
CAT #: WSRD63542N4SD
UPC: 781381090506
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Pin and Sleeve Mechanically Interlocked Receptacle, 60A, 600V, 3P4W Grounding
Item #: 322529
CAT #: HBL460MIS2W
UPC: 783585514895
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
PS, IEC, MECHINT, 4P5W, 30A 277/480V,W/T
Item #: 16103
CAT #: HBL530MI7W
UPC: 783585406138
Sign In or Register to view pricing and more.
Leviton
100a 3phase 240v Mi
Item #: 208148
CAT #: 4100MI9W
UPC:
Sign In or Register to view pricing and more.
Leviton
100a3phase Y120/208v Mi
Item #: 663594
CAT #: 5100MI9W
UPC: 078477126158
Sign In or Register to view pricing and more.
Leviton
LEV IEC Pin & Sleeve Mechanical Interlock, 30A/480V
LEV Series IEC Pin & Sleeve Mechanical Interlock, 30 Amp, 480 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Mechanical Interlock, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight, Non-Fused - Red
Item #: 1671942
CAT #: 430MI7WLEV
UPC: 078477251447
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Switched Twist-Lock enclosure with a prewired HBL2730 Twist-Lock Receptacle
KEL SE2730A
Item #: 90643
CAT #: SE2730A
UPC: 783585006352
Sign In or Register to view pricing and more.
Pass & Seymour
Non-Fusible Mechanical Interlock Receptacle, 60A, 3PH, 480V, 3P4W
Non-Fusible Mechanical Interlock Receptacle, 60A, 3PH, 480V, 3P4W
Item #: 289835
CAT #: PS460MIR7-W
UPC: 785007420586
Sign In or Register to view pricing and more.
Leviton
LEV Series IEC Pin & Sleeve Mechanical Interlock
LEV Series IEC Pin & Sleeve Mechanical Interlock, 60 Amp, 480 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Mechanical Interlock, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight, Non-Fused - Red
Item #: 1634383
CAT #: 460MI7WLEV
UPC: 078477251584
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Pin & Sleeve Fused Mechanical Interlock, 30A, 3 Phase, 480V
Circuit-Lock Pin & Sleeve Fused Mechanical Interlock, 30A, 3 Phase, 480V, 3 Pole, 4 Wire
Item #: 90342
CAT #: HBL430MIF7W
UPC: 783585405940
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
ATEX Approved Hazardous Area Power Coupler, 16A, 250V
ATEX Approved Hazardous Area Power Coupler, 16A, 250V, Explosion-Proof
Item #: 716431
CAT #: GHG5113306R0001
UPC: 250217424940
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
HWDK HBL420MI7W PS IEC MECH
HWDK HBL420MI7W PS IEC MECH
Item #: 212703
CAT #: HBL420MI7W
UPC: 783585392899
Sign In or Register to view pricing and more.
Appleton
Sq-d Rcpt Assy 60a Non Fused
App Wsrd63542n4wsd Ss Encl interlocked Receptacle W/ Enclosed Disconnect Switch. Unit With Viewing Window
Item #: 684132
CAT #: WSRD63542N4WSD
UPC: 781381090513
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
REPL MOUNTING FEET, HBL430MI7W, 10PK
Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Replacement Parts, Mounting Feet, ForMechanical Interlock Gray, Pack of 10
Item #: 16698
CAT #: HBLRFT2
UPC: 783585501666
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Ps, Iec, Mechint, 3p4w, 100a 3p 480v,w/t
Heavy Duty Products, Iec Pin And Sleeve Devices, Industrial Grade,female, Mechanically Interlocked Receptacle, 100a, 3-phase Delta 480vac,3-pole 4-wire Grounding, Terminal Screws, Red, Watertight
Item #: 16187
CAT #: HBL4100MI7W
UPC: 783585405889
Made in USA
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
HUBW HBL560MI9W
This device provides on/off switched control of a plug connected load and includes an interlocking feature to prevent the plug from being disconnected while the receptacle is energized. The switch cannot be turned "ON" until the plug is inserted properly
Item #: 90300
CAT #: HBL560MI9W
UPC: 783585406176
Sign In or Register to view pricing and more.
Appleton
Sq-d Rcpt Assy 60a Non Fused
App Wsrd63542n4sd Sq-d Rcpt stainless 60amp Disconnect. (replaces Wsrd63542n4sq) Non Fused
Item #: 325342
CAT #: WSRD63542N4SD
UPC: 781381090506
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Pin and Sleeve Mechanically Interlocked Receptacle, 60A, 600V, 3P4W Grounding
Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Mechanically Interlocked Receptacle, 60A 600V AC, 3-Pole 4-Wire Grounding Style 2
Item #: 322529
CAT #: HBL460MIS2W
UPC: 783585514895
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
PS, IEC, MECHINT, 4P5W, 30A 277/480V,W/T
Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Female, Mechanically Interlocked Receptacle,30A 3-Phase Wye 277/480V AC, 4-Pole 5-Wire Grounding, Terminal Screws,Red, Watertight
Item #: 16103
CAT #: HBL530MI7W
UPC: 783585406138
Sign In or Register to view pricing and more.
Leviton
100a 3phase 240v Mi
100 Amp, 240 Volt 3-phase, Iec 309-1 & 309-2, 3p, 4w, Mechanical Interlock Northamerican Pin & Sleeve Receptacle, Industrial Grade, Ip67, Watertight, Non-fused- Blue
Item #: 208148
CAT #: 4100MI9W
UPC:
Sign In or Register to view pricing and more.
Leviton
100a3phase Y120/208v Mi
100 Amp, 120/208 Volt 3py, Iec 309-1 & 309-2, 4p, 5w, Mechanical Interlock Northamerican Pin & Sleeve Receptacle, Industrial Grade, Ip67, Watertight, Non-fused- Blue
Item #: 663594
CAT #: 5100MI9W
UPC: 078477126158
Sign In or Register to view pricing and more.