Pin & Sleeve Receptacle Adapters

62 Found
Appleton

Mounting Box/Angle Adaptor, 200A, Powertite Series, 2" Thread

Item #: 58320
CAT #: AJA620
UPC: 781381130929
Sign In or Register to view pricing and more.
Appleton

ANGLE ADAPTER POWERTITE

Item #: 57109
CAT #: AJA100
UPC: 781381500012
Sign In or Register to view pricing and more.
Appleton

400a Angle Adapter Powertite

Item #: 577314
CAT #: AJA400
UPC: 781381500036
Sign In or Register to view pricing and more.
Meltric

Nylon Angle Adapter, 30 Degree, Blue

Item #: 1265983
CAT #: 512M3
UPC: 784474011815
Sign In or Register to view pricing and more.
Meltric

30° Angle Nylon Adapter

Item #: 1265981
CAT #: 511M3
UPC: 784474661454
Sign In or Register to view pricing and more.
Meltric

30a Nylon Angle Adapter Bagged

Item #: 1242354
CAT #: 513M3
UPC: 784474009997
Sign In or Register to view pricing and more.
Meltric

DS30 PLUG/RECEPTACLE METAL

Item #: 1284550
CAT #: 593M0
UPC: 784474675741
Sign In or Register to view pricing and more.
Meltric

30° Angle Metallic Adapter

Item #: 1311422
CAT #: 593M3
UPC: 784474007474
Sign In or Register to view pricing and more.
Meltric

Dsn1 Straight Adapter

Item #: 1391846
CAT #: 591M0
UPC: 784474548243
Sign In or Register to view pricing and more.
Appleton

Powertite 400a Receptacle

Item #: 719491
CAT #: AJA40034400RS
UPC: 781381324779
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

WATERTIGHT ANG ADAPTER, YELLOW

Item #: 832510
CAT #: HBL60CM55
UPC: 783585528830
Sign In or Register to view pricing and more.
Meltric

30 Degree Angle Nylon FS Adapter *** Discontinued ***

Item #: 442048
CAT #: MAFS1
UPC: 784474652582
Sign In or Register to view pricing and more.
Hubbell - Power Systems

Back Box, For 60A and 100A 1 1/4" NPT Hub

Item #: 81684
CAT #: MB601002W
UPC:
Sign In or Register to view pricing and more.
Thomas & Betts

100A,ADPT,JL,45DEG

Item #: 766959
CAT #: JAA10-45
UPC: 708917170600
Sign In or Register to view pricing and more.
Appleton

400a Recept Hsg Group

Item #: 727759
CAT #: AJA40033400RS
UPC: 781381324762
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

PS, INS, ANG BOX, 60A, 1" HUB, ALUM

Item #: 50716
CAT #: MB601W
UPC: 783585010724
Sign In or Register to view pricing and more.
Appleton

Mounting Box/Angle Adaptor, 200A, Powertite Series, 2" Thread

Adapter and box for 200 Amp
Item #: 58320
CAT #: AJA620
UPC: 781381130929
Sign In or Register to view pricing and more.
Appleton

ANGLE ADAPTER POWERTITE

Mounting Box Angle Adapter, Number Of Outlet: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1 - 2 IN, Cable Entry: (1) 1 - 2 IN Hub, Knockouts: No, Finish: Epoxy Powder Coat, Height: 5.87 IN, Width: 5.87 IN, Depth: 4.81 I
Item #: 57109
CAT #: AJA100
UPC: 781381500012
Sign In or Register to view pricing and more.
Appleton

400a Angle Adapter Powertite

Appaja400 Adapter angle Adapter Only
Item #: 577314
CAT #: AJA400
UPC: 781381500036
Sign In or Register to view pricing and more.
Meltric

Nylon Angle Adapter, 30 Degree, Blue

Nylon Angle Adapter, 30 Degree, Blue
Item #: 1265983
CAT #: 512M3
UPC: 784474011815
Sign In or Register to view pricing and more.
Meltric

30° Angle Nylon Adapter

30° Angle Nylon Adapter. Used with all DSN20 Series Receptacles & Plugs for attachment to Meltric MB Series Boxes.
Item #: 1265981
CAT #: 511M3
UPC: 784474661454
Sign In or Register to view pricing and more.
Meltric

30a Nylon Angle Adapter Bagged

Meltric; Angle; 30 Deg; Material: Nylon
Item #: 1242354
CAT #: 513M3
UPC: 784474009997
Sign In or Register to view pricing and more.
Meltric

DS30 PLUG/RECEPTACLE METAL

MEL MS3 DS30 PLUG/RECEPTACLE METAL STRAIGHT ADAPTER
Item #: 1284550
CAT #: 593M0
UPC: 784474675741
Sign In or Register to view pricing and more.
Meltric

30° Angle Metallic Adapter

30° Angle Metallic Adapter. Used with all DB30 Series Receptacles for attachment to panel boxes and junction boxes.
Item #: 1311422
CAT #: 593M3
UPC: 784474007474
Sign In or Register to view pricing and more.
Meltric

Dsn1 Straight Adapter

Dsn1 Straight AdapterMeltric; Adapter; Straight; Material: Metal
Item #: 1391846
CAT #: 591M0
UPC: 784474548243
Sign In or Register to view pricing and more.
Appleton

Powertite 400a Receptacle

App Aja40034-400rs Powertite
Item #: 719491
CAT #: AJA40034400RS
UPC: 781381324779
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

WATERTIGHT ANG ADAPTER, YELLOW

Hubbell Wiring Device Kellems, Watertight Series, Angled Adapter, 3/4"NPT, Ywllow
Item #: 832510
CAT #: HBL60CM55
UPC: 783585528830
Sign In or Register to view pricing and more.
Meltric

30 Degree Angle Nylon FS Adapter *** Discontinued ***

30 Degree Angle Nylon FS Adapter30 Degree Angle Nylon Adapter Plate, 2.75 in. x 4.25 in. Includes Adapter Plates and Gaskets for FS box Mounting. *** Discontinued ***
Item #: 442048
CAT #: MAFS1
UPC: 784474652582
Sign In or Register to view pricing and more.
Hubbell - Power Systems

Back Box, For 60A and 100A 1 1/4" NPT Hub

Back Box, For 60A and 100A 1 1/4" NPT Hub, Angled, Mounting Screws Included, Gray Cast
Item #: 81684
CAT #: MB601002W
UPC:
Sign In or Register to view pricing and more.
Thomas & Betts

100A,ADPT,JL,45DEG

THB JAA10-45 100A ADPT JL 45D
Item #: 766959
CAT #: JAA10-45
UPC: 708917170600
Sign In or Register to view pricing and more.
Appleton

400a Recept Hsg Group

App Aja40033400rs 400a Recept
Item #: 727759
CAT #: AJA40033400RS
UPC: 781381324762
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

PS, INS, ANG BOX, 60A, 1" HUB, ALUM

Hubbell Wiring Device Kellems, Heavy Duty Products, Insulgrip Pin andSleeve Devices, Industrial Grade, Accessories, Back Box, For 60A 1" NPTHub, Angled, Mounting Screws Included, Gray Cast Aluminum
Item #: 50716
CAT #: MB601W
UPC: 783585010724
Sign In or Register to view pricing and more.
Page 1 of 4
62 Items found