Receptacle Safety Caps

8 Found
Woodhead

Female Closure Cap with Lanyard, 1" Internal Threads

Item #: 12155
CAT #: 67-0300
UPC:
Sign In or Register to view pricing and more.
Westinghouse Lighting

SAFETY CAPS

Item #: 328622
CAT #: 7432100
UPC: 030721743214
Sign In or Register to view pricing and more.
Leviton

Electrical Outlet Safety Caps, Straight Blade

Item #: 314804
CAT #: 12777
UPC: 078477811733
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Cover WP DieCast - 30A Powerlock Recp GY

Item #: 59594
CAT #: 20416D
UPC: 040893629940
Sign In or Register to view pricing and more.
Ideal

Wire Connector; Twister® Plus, Underground

Item #: 266081
CAT #: 30-360
UPC:
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

MINQCK, RCPT CAP, SIZE 1

Item #: 86933
CAT #: HRCAP1
UPC: 783585837031
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

MINQCK, PLUG CAP, SIZE 1

Item #: 117550
CAT #: HPCAP1
UPC: 783585836768
Sign In or Register to view pricing and more.
Meltric

Finger Draw Plates, Size: 4

Item #: 93690
CAT #: FDP6
UPC: 784474331753
Sign In or Register to view pricing and more.
Woodhead

Female Closure Cap with Lanyard, 1" Internal Threads

Brad RJ-Lnxx Female Closure Cap with Lanyard, 1" Internal Threads
Item #: 12155
CAT #: 67-0300
UPC:
Sign In or Register to view pricing and more.
Westinghouse Lighting

SAFETY CAPS

SAFETY CAPS
Item #: 328622
CAT #: 7432100
UPC: 030721743214
Sign In or Register to view pricing and more.
Leviton

Electrical Outlet Safety Caps, Straight Blade

Electrical Outlet Safety Caps, Straight Blade
Item #: 314804
CAT #: 12777
UPC: 078477811733
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Cover WP DieCast - 30A Powerlock Recp GY

Eaton die cast aluminum receptacle cover, Weatherproof, self-closing, Industrial application, Wet/damp locations, Used with lift lid cover for 4-wire 30A receptacles
Item #: 59594
CAT #: 20416D
UPC: 040893629940
Sign In or Register to view pricing and more.
Ideal

Wire Connector; Twister® Plus, Underground

Wire Connector; Twister® Plus, UndergroundWire Connector; Twist Db Plus, Underground; Conductor Range: 20 - 10 Awg, 1/20 Awg With 1/18 Awg Min, 1/10 And 2/12 Awg Max; Number Of Conductors: 1 To6; Material: Flame-retardant Polypropelene; Color: Gray/blue; Voltage Rating: 600 V; Environmental Conditions: Tough, Ul 94v-2 Flame-retardant Shell Rated At 105 Deg C (221 Deg F); Wire Type: Cu/cu; Model Number: 60
Item #: 266081
CAT #: 30-360
UPC:
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

MINQCK, RCPT CAP, SIZE 1

HUB HRCAP1 MINQCK, RCPT CAP, SIZE 1
Item #: 86933
CAT #: HRCAP1
UPC: 783585837031
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

MINQCK, PLUG CAP, SIZE 1

HUB HPCAP1 MINQCK, PLUG CAP, SIZE 1
Item #: 117550
CAT #: HPCAP1
UPC: 783585836768
Sign In or Register to view pricing and more.
Meltric

Finger Draw Plates, Size: 4

Finger Draw Plates, Size: 4
Item #: 93690
CAT #: FDP6
UPC: 784474331753
Sign In or Register to view pricing and more.
Page 1 of 1
8 Items found