15 Amp Single Receptacle, Decora, White, 125V, 5-15R

Item #: 727742
Cat #: 16252-1PW
UPC: 078477704943
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Single Receptacle, Straight Blade, Commercial Grade, Self-grounding, Heavy Duty, Back & Side Wired, Steel Strap, White

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Single Receptacle, Straight Blade, Commercial Grade, Self-grounding, Heavy Duty, Back & Side Wired, Steel Strap, White
Leviton offers custom imprinting solutions to meet the 2014 National Electrical Code requirements for identifying receptacles that will be automatically de-energized as part of an overall plug load control program. All 15A & 20A, 125V receptacles that are automatically controlled will be marked with a specific symbol
Also known as: 078477704943, 16252-1PW

Specifications

Poles: 2
Amps: 15
Type: Controlled
Color: White
Volts AC: 125
NEMA Configuration: 5-15R
Poles: 2
Type: Controlled
Volts AC: 125
Amps: 15
Color: White
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)