15A Duplex Receptacle, Decora, Ivory, 125V, Commercial Grade, 5-15R

Item #: 192527
Cat #: 16252-I
UPC: 078477819678
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15r, 2p, 3w, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Heavy Duty, Back & Side Wired, Steel Strap, - Ivory

Overview

15 Amp, 125 Volt, NEMA 5-15r, 2p, 3w, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Heavy Duty, Back & Side Wired, Steel Strap, - Ivory
Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.
Also known as: 078477819678, 16252-I

Specifications

Volts AC: 120
Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Volts AC: 120
Color: Ivory
Amps: 15
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)