15A DUAL CONT DECO RECP WH

Item #: 793393
Cat #: 26252-CDW
UPC: 785007032659
Sign In or Register to view pricing and more.
Documents & Guides
15A 125V Dual Controlled Decora Receptacle, White

Overview

15A 125V Dual Controlled Decora Receptacle, White
Also known as: 785007032659, 26252-CDW

Specifications

Amps: 15
Type: Controlled
Gangs: 1
Color: White
NEMA Configuration: 5-15R
Volts AC Range: 120, 125
Amps: 15
Gangs: 1
NEMA Configuration: 5-15R
Type: Controlled
Color: White
Volts AC Range: 120, 125

Customer Reviews

No reviews for this product
(0)