15 Amp Duplex Receptacle, 125V, 5-15R, White, Smooth Face
Item #:
474926
Cat #:
CR015-W
UPC:
078477815243
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Slim Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Smooth Face, Side Wired, Steel Strap, - White
Overview
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Slim Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Smooth Face, Side Wired, Steel Strap, - White
Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.
Also known as: 078477815243, CR015-W
Specifications
Type: | Commercial Grade, Duplex, Self-Grounding |
Amps: | 15 |
Color: | White |
Volts AC: | 125 |
NEMA Configuration: | 5-15R |
Type: | Commercial Grade, Duplex, Self-Grounding |
Color: | White |
NEMA Configuration: | 5-15R |
Amps: | 15 |
Volts AC: | 125 |
Customer Reviews
No reviews for this product
(0)