COMM 15A SIDE WIRED IG DUPLEX OR

Item #: 264911
Cat #: IG15CR
UPC: 783585147550
Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Isolated Ground Duplex, Commercial Grade, Corrosion Resistant, 15A 125V,2-Pole 3-WireGrounding, 5-15R, Back and Side Wired, Orange

Overview

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Isolated Ground Duplex, Commercial Grade, Corrosion Resistant, 15A 125V,2-Pole 3-WireGrounding, 5-15R, Back and Side Wired, Orange
Also known as: 783585147550, IG15CR

Specifications

Type: Receptacle, Isolated Ground, Hospital Grade, Duplex, Self-Grounding
Volts AC: 120
Color: Orange
NEMA Configuration: 5-15R
Type: Receptacle, Isolated Ground, Hospital Grade, Duplex, Self-Grounding
Color: Orange
Volts AC: 120
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)