Single Receptacle Mounted With 4" Cover, Black

Item #: 659396
Cat #: 5059
UPC: 078477210901
Sign In or Register to view pricing and more.
Documents & Guides
Single Receptacle Outlet, Commercial Specification Grade, Mounted to 4" Cover, 15 Amp, 125 Volt, Side Wire, NEMA 5-15R, 2-Pole, 3-Wire - Black

Overview

Single Receptacle Outlet, Commercial Specification Grade, Mounted to 4" Cover, 15 Amp, 125 Volt, Side Wire, NEMA 5-15R, 2-Pole, 3-Wire - Black
Also known as: 078477210901, 5059

Specifications

Type: Grounding
Color: Brown
Amps: 15
Material: Steel, Nylon
NEMA Configuration: 5-15R
Type: Grounding
Amps: 15
NEMA Configuration: 5-15R
Color: Brown
Material: Steel, Nylon

Customer Reviews

No reviews for this product
(0)