15 Amp Single Receptacle, 250V, 6-15R, Ivory, Self-Grounding

Item #: 1647
Cat #: 5089-I
UPC: 078477212905
Sign In or Register to view pricing and more.
Documents & Guides
Single Receptacle Outlet, Commercial Specification Grade, Indented Face, 15 Amp, 250 Volt, Back or Side Wire, NEMA 6-15R, 2-Pole, 3-Wire, Self-Grounding - Ivory

Overview

Single Receptacle Outlet, Commercial Specification Grade, Indented Face, 15 Amp, 250 Volt, Back or Side Wire, NEMA 6-15R, 2-Pole, 3-Wire, Self-Grounding - Ivory
Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.
Also known as: 078477212905, 5089-I

Specifications

Type: Grounding, Commercial Grade, Grounding Clip, Single Receptacle
Amps: 15
Color: Ivory
Volts AC: 250
Material: Nylon
NEMA Configuration: 6-15R
Type: Grounding, Commercial Grade, Grounding Clip, Single Receptacle
Color: Ivory
Material: Nylon
Amps: 15
Volts AC: 250
NEMA Configuration: 6-15R

Customer Reviews

No reviews for this product
(0)