Tamper Resistant Single Receptacle, 15A, 125V, Narrow, 5-15R, Ivory

Item #: 18069
Cat #: T5015-I
UPC: 078477391952
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Tamper Resistant, Commercial Grade, Grounding, Back & Side Wired, Steel Strap - Ivory.

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Tamper Resistant, Commercial Grade, Grounding, Back & Side Wired, Steel Strap - Ivory.
LevitonĀ® offers a large selection of 15 and 20 A commercial spec grade receptacles, including DecoraĀ® devices available in a wide variety of colors, wiring options and other features. LevitonĀ® commercial receptacles are manufactured to withstand the demands of commercial and institutional applications. These commercial receptacles provide long lasting service life and are a cost saving alternative to the industrial devices.
Also known as: 078477391952, T5015-I

Specifications

Type: Grounding, Receptacle, Commercial Grade, Tamper-Resistant, Single Receptacle
Volts AC: 120
Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Type: Grounding, Receptacle, Commercial Grade, Tamper-Resistant, Single Receptacle
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 120
Color: Ivory

Customer Reviews

No reviews for this product
(0)