Tamper Resistant Decora Duplex Receptacle, 20A, 125V, White
Item #:
106313
Cat #:
TDR20-W
UPC:
078477381830
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper Resistant, Decora Plus, Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap – White
Overview
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper Resistant, Decora Plus, Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap – White
20 Amp, 125 Volt, Tamper Resistant, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, White
Also known as: 078477381830, TDR20-W
Specifications
Volts AC: | 120 |
Amps: | 20 |
Color: | White |
NEMA Configuration: | 5-20R |
Material: | Nylon |
Volts AC: | 120 |
Color: | White |
Material: | Nylon |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Customer Reviews
No reviews for this product
(0)