Decora Duplex Receptacle, 20A, 125V, Ivory, 5-20R
Item #:
148945
Cat #:
26342-I
UPC:
785007785210
Sign In or Register to view pricing and more.
20 Amp, 125 Volt, Nema 5-20r, 2p, 3w, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, , , Side Wired, Steel Strap, - Ivory.
Overview
20 Amp, 125 Volt, Nema 5-20r, 2p, 3w, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, , , Side Wired, Steel Strap, - Ivory.
Also known as: 785007785210, 26342-I
Specifications
Amps: | 20 |
Color: | Ivory |
NEMA Configuration: | 5-20R |
Material: | Nylon |
Mounting: | Wall |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Mounting: | Wall |
Color: | Ivory |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)