Duplex Receptacle, 20A, 125V, Ivory, 5-20R

Item #: 23670
Cat #: CR20I
UPC: 783585900155
Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle, Commercial Specification Grade, 20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Self Grounding, Side Wired, Steel Strap - Ivory

Overview

Duplex Receptacle, Commercial Specification Grade, 20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Self Grounding, Side Wired, Steel Strap - Ivory
The HUBCR20L commerical grade receptacle includes an easy access split circuit tab, nylon face and base, a wrap-around galvanized steel strap and triple wipe contacts. This receptacle is self grounding.
Also known as: 783585900155, CR20I

Specifications

Type: Commercial Grade, Self-Grounding
Amps: 20
Gangs: 1
Color: Ivory
NEMA Configuration: 5-20R
Material: Nylon
Volts AC Range: 120, 125
Type: Commercial Grade, Self-Grounding
Gangs: 1
NEMA Configuration: 5-20R
Volts AC Range: 120, 125
Amps: 20
Color: Ivory
Material: Nylon

Customer Reviews

No reviews for this product
(0)