Sign In or Register to view pricing and more.
Duplex Receptacle, 20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Lev-Lok®, Straight Blade, Industrial Grade, Self-Grounding, Tamper-Resistant, Modular Terminals, Brass Strap, Gray
Overview
Duplex Receptacle, 20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Lev-Lok®, Straight Blade, Industrial Grade, Self-Grounding, Tamper-Resistant, Modular Terminals, Brass Strap, Gray
The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477363348, M5362-SGG
Specifications
Color: | Gray |
Material: | Thermoplastic, Nylon |
Type: | Self-Grounding |
Color: | Gray |
Type: | Self-Grounding |
Material: | Thermoplastic, Nylon |
Customer Reviews
No reviews for this product
(0)