Duplex Receptacle, 20A, 125V, Red, 5-20R

Item #: 103159
Cat #: CR20-RED
UPC: 785007180145
Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle, Commercial Specification Grade, 20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Self Grounding, Side Wired, Steel Strap - Red

Overview

Duplex Receptacle, Commercial Specification Grade, 20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Self Grounding, Side Wired, Steel Strap - Red
Also known as: 785007180145, CR20-RED

Specifications

Color: Red
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Color: Red
NEMA Configuration: 5-20R
Mounting: Wall
Amps: 20
Material: Nylon

Customer Reviews

No reviews for this product
(0)