Sign In or Register to view pricing and more.
Documents & Guides
Single Receptacle, Commercial Grade, 20 Amp, 125 Volt, NEMA 5-20R, 2-Pole, 3-Wire, Narrow Body, Straight Blade, Commercial Grade, Grounding, Side Wired, Steel Strap - Brown
Overview
Single Receptacle, Commercial Grade, 20 Amp, 125 Volt, NEMA 5-20R, 2-Pole, 3-Wire, Narrow Body, Straight Blade, Commercial Grade, Grounding, Side Wired, Steel Strap - Brown
Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.
Also known as: 078477249000, 5801
Specifications
Type: | Grounding, Receptacle, Commercial Grade, Single Receptacle |
Color: | Brown |
Poles: | 2 |
Volts AC: | 120 |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Type: | Grounding, Receptacle, Commercial Grade, Single Receptacle |
Poles: | 2 |
Amps: | 20 |
Color: | Brown |
Volts AC: | 120 |
NEMA Configuration: | 5-20R |
Customer Reviews
No reviews for this product
(0)