RECEPT SINGLE 20A 125V S+B WIRE IG

Item #: 240964
Cat #: IG5361
UPC: 785007653618
Sign In or Register to view pricing and more.
Documents & Guides
Isolated Ground Heavy-Duty Spec Grade Single Receptacle Back and, Side Wire 20amp 125volt Orange

Overview

Isolated Ground Heavy-Duty Spec Grade Single Receptacle Back and, Side Wire 20amp 125volt Orange
Also known as: 785007653618, IG5361

Specifications

Color: Orange
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Color: Orange
NEMA Configuration: 5-20R
Mounting: Wall
Amps: 20
Material: Nylon

Customer Reviews

No reviews for this product
(0)