DIN Rail Utility Box, 15A Gray GFCI Receptacle

Item #: 346895
Cat #: 6720005422
UPC: 050118510205
Sign In or Register to view pricing and more.
Documents & Guides
DIN Rail Utility Box, 15A Gray GFCI Receptacle

Overview

DIN Rail Utility Box, 15A Gray GFCI Receptacle
Also known as: 050118510205, 6720005422

Specifications

Type: Receptacle, Duplex
Volts AC: 120
Mounting: DIN Rail
Amps: 15
Type: Receptacle, Duplex
Mounting: DIN Rail
Volts AC: 120
Amps: 15

Customer Reviews

No reviews for this product
(0)