DIN Rail Mount GFCI Receptacles

10 Found
Allen-Bradley

DIN Rail, Receptacle, Duplex, 15A, 125VAC, GFCI

Item #: 57659
CAT #: 1492-REC15G
UPC: 662074540648
Sign In or Register to view pricing and more.
nVent Hoffman

DIN Mt Outlet 120Vac Gray

Item #: 579138
CAT #: ADINP120A
UPC: 783510261559
Sign In or Register to view pricing and more.
Allen-Bradley

DIN Rail, Receptacle, Duplex, 20A, 125VAC, GFCI

Item #: 237694
CAT #: 1492-REC20G
UPC: 612598820597
Sign In or Register to view pricing and more.
Phoenix Contact

PHOENIX 5600462 EM-DUO/120/15 GFI

Item #: 60804
CAT #: 5600462
UPC:
Sign In or Register to view pricing and more.
Phoenix Contact

DUPLEX RECEPTACLE GFCI

Item #: 342132
CAT #: 5600639
UPC:
Sign In or Register to view pricing and more.
nVent Hoffman

NEMA 5-15R DIN-Mounted Outlet

Item #: 973515
CAT #: ADINP120F
UPC: 783510260941
Sign In or Register to view pricing and more.
Wago

WGO 51018351

Item #: 621310
CAT #: 51018351
UPC: 017332893316
Sign In or Register to view pricing and more.
Wago

8002-0025/K050-0613/0000-9600 15A GFCI OUTLET BOX ROHS

Item #: 1442893
CAT #: 51197944
UPC: 045454662909
Sign In or Register to view pricing and more.
Leviton

Has Been Replaced By Leviton GFNT1DIN

Item #: 17623
CAT #: 7599-DIN
UPC:
Sign In or Register to view pricing and more.
Acme

Receptacle, Duplex, GFCI, DIN Rail Mounted, 15A, 120VAC, Touch Proof

Item #: 60615
CAT #: DRR15GFI
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley

DIN Rail, Receptacle, Duplex, 15A, 125VAC, GFCI

DIN Rail, Mounted Duplex Receptacle, 15 Amp, 125 Volt AC, GFCI
Item #: 57659
CAT #: 1492-REC15G
UPC: 662074540648
Sign In or Register to view pricing and more.
nVent Hoffman

DIN Mt Outlet 120Vac Gray

NEMA 5-15R DIN-Mounted Outlets, 3.54x2.44x1.97, Lt Gray, Plastic
Item #: 579138
CAT #: ADINP120A
UPC: 783510261559
Sign In or Register to view pricing and more.
Allen-Bradley

DIN Rail, Receptacle, Duplex, 20A, 125VAC, GFCI

DIN Rail, Mounted Duplex Receptacle, 20 Amp, 125 Volt AC, GFCI
Item #: 237694
CAT #: 1492-REC20G
UPC: 612598820597
Sign In or Register to view pricing and more.
Phoenix Contact

PHOENIX 5600462 EM-DUO/120/15 GFI

Rail-mounted dual power outlet with two 120 V AC/15 A receptacles equipped with ground fault circuit interruption (GFCI) for 35 mm DIN rail per EN 60715. GFCI protects against shock hazards associated with ground shorts. For enhanced safety, the grounding pin is located at the top to prevent shorting between the hot and neutral blades. Housing color: ivory. National version: USA. Connection type: screw.
Item #: 60804
CAT #: 5600462
UPC:
Sign In or Register to view pricing and more.
Phoenix Contact

DUPLEX RECEPTACLE GFCI

PHO 5600639 DUPLEX RECEPTACLE GFCI
Item #: 342132
CAT #: 5600639
UPC:
Sign In or Register to view pricing and more.
nVent Hoffman

NEMA 5-15R DIN-Mounted Outlet

NEMA 5-15R DIN-Mounted Outlet, 6.3 Amps, Fused, Dimensions: 3.54" x 2.44" x 1.97"
Item #: 973515
CAT #: ADINP120F
UPC: 783510260941
Sign In or Register to view pricing and more.
Wago

WGO 51018351

WGO 51018351 8002-025/K050-0613/000-4800 GFIC OUTLET BOX ROHS $
Item #: 621310
CAT #: 51018351
UPC: 017332893316
Sign In or Register to view pricing and more.
Wago

8002-0025/K050-0613/0000-9600 15A GFCI OUTLET BOX ROHS

8002-0025/K050-0613/0000-9600 15A GFCI OUTLET BOX ROHS
Item #: 1442893
CAT #: 51197944
UPC: 045454662909
Sign In or Register to view pricing and more.
Leviton

Has Been Replaced By Leviton GFNT1DIN

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, GFCI, DIN-Rail Mountable Modules Receptacle, Straight Blade, Industrial Grade, Grounding, Standard Duplex, Terminal Block Wired, Strap - Black. Has Been Replaced By Leviton GFNT1DIN - Item #140708
Item #: 17623
CAT #: 7599-DIN
UPC:
Sign In or Register to view pricing and more.
Acme

Receptacle, Duplex, GFCI, DIN Rail Mounted, 15A, 120VAC, Touch Proof

Receptacle, Duplex, GFCI, DIN Rail Mounted, 15 Amp, 120 Volt, Touch Proof, Vertical or Horizontal Mount
Item #: 60615
CAT #: DRR15GFI
UPC:
Sign In or Register to view pricing and more.
Page 1 of 1
10 Items found