DIN Rail, Receptacle, Duplex, 20A, 125VAC, GFCI

Item #: 237694
Cat #: 1492-REC20G
UPC: 612598820597
Sign In or Register to view pricing and more.
Documents & Guides
DIN Rail, Mounted Duplex Receptacle, 20 Amp, 125 Volt AC, GFCI

Overview

DIN Rail, Mounted Duplex Receptacle, 20 Amp, 125 Volt AC, GFCI
The Bulletin 1492 DIN rail receptacle is an enclosed 20 Amp GFCI power outlet. It is a convenient power source for portable computers or test devices for in-the-panel troubleshooting.
Also known as: 612598820597, 1492-REC20G

Specifications

Type: Receptacle, DIN Rail Mount, GFCI
Family / Style: 1492
Mounting: DIN Rail
Amps: 20
Volts AC: 125
Type: Receptacle, DIN Rail Mount, GFCI
Mounting: DIN Rail
Volts AC: 125
Family / Style: 1492
Amps: 20

Customer Reviews

No reviews for this product
(0)