NEMA 5-15R DIN-Mounted Outlet

Item #: 973515
Cat #: ADINP120F
UPC: 783510260941
Sign In or Register to view pricing and more.
Documents & Guides
NEMA 5-15R DIN-Mounted Outlet, 6.3 Amps, Fused, Dimensions: 3.54" x 2.44" x 1.97"

Overview

NEMA 5-15R DIN-Mounted Outlet, 6.3 Amps, Fused, Dimensions: 3.54" x 2.44" x 1.97"
The DIN rail-mounted electrical receptacle can be quickly fitted and connected inside enclosures, allowing the use of auxiliary products such as hand lamps and power tools. The unit is available with and without fuses, and in many world outlet standards.
Also known as: 783510260941, ADINP120F

Specifications

Type: DIN Rail, Outlet
Material: Plastic
Type: DIN Rail, Outlet
Material: Plastic

Customer Reviews

No reviews for this product
(0)