Decora Duplex Receptacle, 15A, 125V, Ivory, Heavy-Duty Spec Grade
Item #:
643242
Cat #:
16292-I
UPC:
078477473535
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125/250 Volt, NEMA 5-15R_6-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Dual Voltage, Back & Side Wired, Steel Strap, - Ivory
Overview
15 Amp, 125/250 Volt, NEMA 5-15R_6-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Dual Voltage, Back & Side Wired, Steel Strap, - Ivory
Also known as: 078477473535, 16292-I
Specifications
Material: | Thermoplastic |
Color: | Ivory |
Type: | Self-Grounding |
Material: | Thermoplastic |
Type: | Self-Grounding |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)