RCPT, DUP SB, HUBPRO, 15A 125V, SM , BR

Item #: 19747
Cat #: 5262B
UPC: 783585834948
Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Hubbell-Pro Industrial Grade, 2-Pole 3-Wire Grounding, 15A125V,5-15R, Brown, Single Pack

Overview

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Hubbell-Pro Industrial Grade, 2-Pole 3-Wire Grounding, 15A125V,5-15R, Brown, Single Pack
Also known as: 783585834948, 5262B

Specifications

Color: Brown
Mounting: Screw
NEMA Configuration: 5-15R
Color: Brown
NEMA Configuration: 5-15R
Mounting: Screw

Customer Reviews

No reviews for this product
(0)