Duplex Receptacle, 15A, 250V, Brown, Specification Grade
Item #:
24582
Cat #:
HBL5462
UPC:
783585435480
Sign In or Register to view pricing and more.
Duplex Receptacle, 15 Amps, 250 Volts, 2-Pole 3-Wire Grounding, Brown, Specification Grade, Back and Side Wired Screw Terminals
Overview
Duplex Receptacle, 15 Amps, 250 Volts, 2-Pole 3-Wire Grounding, Brown, Specification Grade, Back and Side Wired Screw Terminals
The Hubbell HUBHBL5462 receptacle features a unique bypass contact design, one-piece brass mounting strap and dual wipe contacts. This device is self grounding.
Also known as: 783585435480, HBL5462
Specifications
Color: | Brown |
Material: | Nylon |
Color: | Brown |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)