Duplex Receptacle, 20A, 125V, White, Heavy Duty

Item #: 24715
Cat #: HBL5362W
UPC: 783585435329
Sign In or Register to view pricing and more.
Duplex Receptacle, 20A, 125V, White, Heavy Duty, 2-Pole, 3-Wire, Back & Side Wired, Hubbell-Pro Series, Finder Groove Face

Overview

Duplex Receptacle, 20A, 125V, White, Heavy Duty, 2-Pole, 3-Wire, Back & Side Wired, Hubbell-Pro Series, Finder Groove Face
The Hubbell HUBHBL5362W industrial grade receptacle features a back wired ground terminal that allows faster, easier installation, one-piece brass integral ground strap, finder groove face and deep body design with circuit ID face. This device is self grounding.
Also known as: 783585435329, HBL5362W

Specifications

Type: Industrial Grade, Self-Grounding
Amps: 20
Gangs: 1
Color: White
NEMA Configuration: 5-20R
Volts AC Range: 120, 125
Material: PBT Plastic
Type: Industrial Grade, Self-Grounding
Gangs: 1
NEMA Configuration: 5-20R
Material: PBT Plastic
Amps: 20
Color: White
Volts AC Range: 120, 125

Customer Reviews

No reviews for this product
(0)