PlugTail Load Dual-Controlled Receptacle, 20A
Item #:
883051
Cat #:
PT26352CDW
UPC:
785007052015
Sign In or Register to view pricing and more.
Documents & Guides
PlugTail Load Dual-Controlled Receptacle, Extra-Heavy Duty Spec-Grade, 20A, 125V, NEMA 5-20R, White
Overview
PlugTail Load Dual-Controlled Receptacle, Extra-Heavy Duty Spec-Grade, 20A, 125V, NEMA 5-20R, White
Also known as: 785007052015, PT26352CDW
Specifications
Type: | Receptacle, Controlled, Duplex, Decora |
Amps: | 20 |
Gangs: | 1 |
Color: | White |
NEMA Configuration: | 5-20R |
Volts AC: | 125 |
Material: | Nylon |
Type: | Receptacle, Controlled, Duplex, Decora |
Gangs: | 1 |
NEMA Configuration: | 5-20R |
Material: | Nylon |
Amps: | 20 |
Color: | White |
Volts AC: | 125 |
Customer Reviews
No reviews for this product
(0)