SGL RCPT, IG, 20A 250V,

Item #: 26175
Cat #: IG5461
UPC: 783585880501
Sign In or Register to view pricing and more.
Documents & Guides
HUB IG5461 SGL RCPT, IG, 20A 250V,

Overview

HUB IG5461 SGL RCPT, IG, 20A 250V,
Also known as: 783585880501, IG5461

Specifications

Color: Orange
Amps: 20
Gangs: 1
Volts AC: 250
NEMA Configuration: 6-20R
Material: PBT Plastic
Color: Orange
Gangs: 1
NEMA Configuration: 6-20R
Amps: 20
Volts AC: 250
Material: PBT Plastic

Customer Reviews

No reviews for this product
(0)