This product has been discontinued.
Hospital Grade IG Decora Duplex Receptacle, 15A, 125V, White
Item #:
14254
Cat #:
16262-IGW
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Hospital Grade IG Decora Duplex Receptacle, 15A, 125V, White15 Amp, 125 Volt, NEMA 5-15R, 2-Pole, 3-Wire, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Isolated Ground, Back & Side Wired, Steel Strap - White
Overview
Hospital Grade IG Decora Duplex Receptacle, 15A, 125V, White15 Amp, 125 Volt, NEMA 5-15R, 2-Pole, 3-Wire, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Isolated Ground, Back & Side Wired, Steel Strap - White
Also known as: 16262-IGW
Specifications
Type: | Isolated Ground, Hospital Grade |
Volts AC: | 120 |
Amps: | 15 |
Color: | White |
Material: | Steel, Nylon |
NEMA Configuration: | 5-15R |
Type: | Isolated Ground, Hospital Grade |
Amps: | 15 |
Material: | Steel, Nylon |
Volts AC: | 120 |
Color: | White |
NEMA Configuration: | 5-15R |
Customer Reviews
No reviews for this product
(0)