15A HG/TR Decora Plus Duplex Receptacle, Blue
Item #:
532785
Cat #:
T8280-B
UPC:
078477434802
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Tamper-Resistant, Straight Blade, Hospital Grade, Self Grounding, Surge with Indicator Light and Audible Alarm, Back and Side Wired, Steel Strap, Include Matching Wallplate, Blue
Overview
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Tamper-Resistant, Straight Blade, Hospital Grade, Self Grounding, Surge with Indicator Light and Audible Alarm, Back and Side Wired, Steel Strap, Include Matching Wallplate, Blue
Also known as: 078477434802, T8280-B
Specifications
Material: | Polycarbonate |
Color: | Blue |
Mounting: | Box |
Amps: | 15 |
Type: | Duplex |
NEMA Configuration: | 5-15R, WD-6 |
Material: | Polycarbonate |
Mounting: | Box |
Type: | Duplex |
Color: | Blue |
Amps: | 15 |
NEMA Configuration: | 5-15R, WD-6 |
Customer Reviews
No reviews for this product
(0)