Hospital Grade Duplex Receptacle, 15A, 125V, 5-15R, White

Item #: 669273
Cat #: 8200WHI
UPC: 783585197449
Sign In or Register to view pricing and more.
Documents & Guides
Hospital Grade Duplex Receptacle, 15A, 125V, 5-15R, White, Back & Side Wired

Overview

Hospital Grade Duplex Receptacle, 15A, 125V, 5-15R, White, Back & Side Wired
Also known as: 783585197449, 8200WHI

Specifications

Amps: 15
Type: Hospital Grade, Self-Grounding
Gangs: 1
Color: White
NEMA Configuration: 5-15R
Volts AC Range: 120, 125
Material: PBT Plastic
Amps: 15
Gangs: 1
NEMA Configuration: 5-15R
Material: PBT Plastic
Type: Hospital Grade, Self-Grounding
Color: White
Volts AC Range: 120, 125

Customer Reviews

No reviews for this product
(0)