15A HG Duplex Receptacle, White
Item #:
265376
Cat #:
HBL8200HW
UPC:
783585016207
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp Duplex Receptacle, Hospital Grade, 2P/3W, 125V, White
Overview
15 Amp Duplex Receptacle, Hospital Grade, 2P/3W, 125V, White
HBL® Extra Heavy Duty Max Hospital Grade Devices - UL requirements for Hospital Grade devices is more stringent than those for standard devices. Hubbell receptacles are designed to meet and exceed the standards with Exclusive nickel-plated bypass contact design increases contact pressure, lowering the operating temperature; Four point grounding system provides redundant grounding for low resistance ground continuity in high abuse areas; Impact resistant deep face design prevents breakage. Because of these features and others, the benefit is performance, reliability and value for any health care facility.
Also known as: 783585016207, HBL8200HW
Specifications
Color: | White |
NEMA Configuration: | 5-15R |
Material: | PBT Plastic |
Color: | White |
Material: | PBT Plastic |
NEMA Configuration: | 5-15R |
Customer Reviews
No reviews for this product
(0)