15A, 125V, 2 Pole, 3 Wire Grounding

Item #: 141558
Cat #: HBL8200I
UPC: 783585435626
Sign In or Register to view pricing and more.
Documents & Guides
15A, 125V, 2 Pole, 3 Wire Grounding, Extra Heavy Duty Hospital Grade Duplex Receptacle

Overview

15A, 125V, 2 Pole, 3 Wire Grounding, Extra Heavy Duty Hospital Grade Duplex Receptacle
Also known as: 783585435626, HBL8200I

Specifications

Type: Receptacle, Standard, Duplex
Material: Thermoplastic Polyester
Amps: 15
Gangs: 1
Color: Ivory
Volts AC: 125
NEMA Configuration: 5-15R
Type: Receptacle, Standard, Duplex
Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Material: Thermoplastic Polyester
Gangs: 1
Volts AC: 125

Customer Reviews

No reviews for this product
(0)