Hospital Grade Duplex Receptacle, Slim Design, 15A, 125V, Gray

Item #: 331096
Cat #: 8200-HGY
UPC: 078477818879
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2-Pole, 3-Wire, Narrow Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Back & Side Wired, Steel Strap - Gray.

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2-Pole, 3-Wire, Narrow Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Back & Side Wired, Steel Strap - Gray.
All Leviton Hospital Grade Receptacles undergo the most stringent UL testing to assure continuous, safe operation in any application requiring high-abuse tolerance, including health care facilities, manufacturing plants and schools.
Also known as: 078477818879, 8200-HGY

Specifications

Volts AC: 120
Color: Gray
Amps: 15
Type: Self-Grounding
NEMA Configuration: 5-15R
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R
Color: Gray
Type: Self-Grounding

Customer Reviews

No reviews for this product
(0)