15A Lev-Lok Duplex HG Receptacle, 5-15R, 125V, Light Almond

Item #: 586450
Cat #: M8200-T
UPC: 078477363638
Sign In or Register to view pricing and more.
Lev-Lok Duplex Receptacle Outlet, Extra Heavy-Duty Hospital Grade, Smooth Face, 15 Amp, 125 Volt, Modular, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Light Almond ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

Lev-Lok Duplex Receptacle Outlet, Extra Heavy-Duty Hospital Grade, Smooth Face, 15 Amp, 125 Volt, Modular, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Light Almond ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477363638, M8200-T

Specifications

Color: Light Almond
Poles: 2
Amps: 15
Material: Thermoplastic, Nylon
Type: Hospital Grade, Self-Grounding
Volts AC: 125
NEMA Configuration: 5-15R
Family / Style: Lev-Lok
Color: Light Almond
Amps: 15
Type: Hospital Grade, Self-Grounding
NEMA Configuration: 5-15R
Poles: 2
Material: Thermoplastic, Nylon
Volts AC: 125
Family / Style: Lev-Lok

Customer Reviews

No reviews for this product
(0)