LEV MT820-ILR LEVLOK 15A HG T *** Discontinued ***
Item #:
718004
Cat #:
MT820-ILR
UPC:
078477553091
Sign In or Register to view pricing and more.
15 Amp, 125 Volt, NEMA 5-15R, 2-Pole, 3-Wire, Modular Duplex Receptacle, Tamper-Resistant, Illuminated Face, Straight Blade, Hospital Grade, Modular Terminals, Nickel Plated Brass Strap, Lev-Lok - RED ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
Overview
15 Amp, 125 Volt, NEMA 5-15R, 2-Pole, 3-Wire, Modular Duplex Receptacle, Tamper-Resistant, Illuminated Face, Straight Blade, Hospital Grade, Modular Terminals, Nickel Plated Brass Strap, Lev-Lok - RED ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477553091, MT820-ILR
Specifications
Color: | Red |
Type: | Tamper-Resistant, Duplex |
Amps: | 15 |
Color: | Red |
Amps: | 15 |
Type: | Tamper-Resistant, Duplex |
Customer Reviews
No reviews for this product
(0)