LEV T5632-SW 15A TR RECPT USB CHRG

Item #: 1053639
Cat #: T5632-SW
UPC: 078477714812
Sign In or Register to view pricing and more.
Documents & Guides
LEV T5632-SW 15A TR RECPT USB

Overview

LEV T5632-SW 15A TR RECPT USB
Combination Duplex Decora Receptacle And Usb Charger. 15a-125v 2 Pole, 3-wire Grounding Decora Tamper Resistant Receptacle. Self Grounding Clip-White
Also known as: 078477714812, T5632-SW

Specifications

Material: Thermoplastic
Color: White
Material: Thermoplastic
Color: White

Customer Reviews

No reviews for this product
(0)