Hospital Grade Duplex Receptacle, Slim Design, 15A, 125V, White

Item #: 259963
Cat #: 8200-HW
UPC: 078477818862
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2-Pole, 3-Wire, Narrow Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Back & Side Wired, Steel Strap - White

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2-Pole, 3-Wire, Narrow Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Back & Side Wired, Steel Strap - White
15 Amp, 125 Volt, Duplex Receptacle, Heavy Duty Hospital Grade, Straight Blade, Self Grounding, Back and Side Wired, White
Also known as: 078477818862, 8200-HW

Specifications

Type: Receptacle, Hospital Grade, Duplex, Self-Grounding
Volts AC: 120
Amps: 15
Color: White
NEMA Configuration: 5-15R
Type: Receptacle, Hospital Grade, Duplex, Self-Grounding
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 120
Color: White

Customer Reviews

No reviews for this product
(0)