Hospital Grade Decora Duplex Receptacle, 20A, 125V, 5-20R, Red
Item #:
12831
Cat #:
16362-HGR
UPC:
078477818794
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2-Pole, 3-Wire, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, , Back & Side Wired, Steel Strap, - Red
Overview
20 Amp, 125 Volt, NEMA 5-20R, 2-Pole, 3-Wire, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, , Back & Side Wired, Steel Strap, - Red
Also known as: 078477818794, 16362-HGR
Specifications
Color: | Red |
Volts AC: | 120 |
Amps: | 20 |
Type: | Hospital Grade, Self-Grounding |
NEMA Configuration: | 5-20R |
Material: | Steel, Nylon |
Color: | Red |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Volts AC: | 120 |
Type: | Hospital Grade, Self-Grounding |
Material: | Steel, Nylon |
Customer Reviews
No reviews for this product
(0)